Zoro Homepage

Neutra 3 Light Chandelier, Matte Black + Foundry Brass & Opal

  • Mfr # 621-3MB-FB

  • Zoro # G005835666


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Matte Black + Foundry Brass
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Series
Neutra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-3MB-FB
Zoro #
G005835666
UPC #
685659146745
Country of Origin
China

Dimensions

Height
29.5"
Length
11.75"
Width
11.75"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Foundry Brass
Number of Lights
3
Color
Matte Black + Foundry Brass
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Series
Neutra
Dimmable
Yes
Material
Steel
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Shade Material
Glass
Bulb Base
Candelabra
Shade Finish
Opal

Description

With an eye-catching tiered design, this contemporary chandelier from the Neutra collection lends a mid-century modern flair that takes center stage in any room. Three opal glass globe-shaped pendants diffuse a soothing glow, hung by a staggered matte black drop rod with lustrous foundry brass accents. In addition, this steel three-armed chandelier makes the perfect addition hung above a dining room or tall foyer of an Art-Deco inspired home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.