Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutra 3 Light Chandelier, Matte Black + Polished Nickel & Clear

  • Mfr # 621-3MB-PN

  • Zoro # G505835562


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Standards
CUL/cETLu
Width
11.75"
Series
Neutra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621-3MB-PN
Zoro #
G505835562
UPC #
685659146738
Country of Origin
China

Dimensions

Width
11.75"
Length
11.75"
Height
29.5"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Polished Nickel
Material
Steel
Standards
CUL/cETLu
Series
Neutra
Housing Material
Steel
Number of Lights
3
Color
Matte Black + Polished Nickel
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Dimmable
Yes
Bulb Base
Candelabra
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry

Description

With an elegant and stunning tiered design, this contemporary chandelier from the Neutra collection lends a vintage-inspired, mid-century modern vibe. With three clear globe-shaped pendants casting a bright light throughout, this chandelier is hung by a stepped matte black drop rod with shiny polished nickel accents. This steel three-armed chandelier also makes the perfect addition as a focal piece hung within an Art-Deco inspired home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.