Zoro Homepage

Neutra 3 Light Semi Flush Mount, Matte Black + Foundry Brass & Opal

  • Mfr # 621-3SF-MB-FB

  • Zoro # G905840531


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Neutra
Finish
Matte Black + Foundry Brass
Glass Color
Opal
Width
14 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-3SF-MB-FB
Zoro #
G905840531
UPC #
685659146769
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
16-3/4 in
Canopy Dimensions
6 in x 6 in

Details

Fixture Series
Neutra
Item
Semi Flush Mount
Finish
Matte Black + Foundry Brass
Glass Color
Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
60 W
Frame Material
Steel
Bulb Base
Candelabra
Shade Material
Glass
Frame Finish
Matte Black and Foundry Brass
Rated Location
Dry
Dimmable
Yes
Shade Finish
Opal

Description

From the Neutra collection comes this stunning semi flush mount light with three opal glass globes to softly diffuse a space. Finished in a contrasting two-tone design that includes waterfall-curved matte black rods and a lustrous foundry brass mount plate and fixture supports, this flush mount lighting fixture lends a vintage-inspired mid-century modern vibe. Hang this steel drop pendant light in a bedroom or bathroom for Art Deco flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.