Zoro Homepage

Neutra 3 Light Semi Flush Mount, Matte Black + Polished Nickel & Clear

  • Mfr # 621-3SF-MB-PN

  • Zoro # G005840561


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Neutra
Finish
Matte Black + Polished Nickel
Glass Color
Clear
Length
14 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-3SF-MB-PN
Zoro #
G005840561
UPC #
685659146752
Country of Origin
China

Dimensions

Length
14 in
Height
16-3/4 in
Width
14 in
Canopy Dimensions
6 in x 6 in

Details

Fixture Series
Neutra
Item
Semi Flush Mount
Finish
Matte Black + Polished Nickel
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
60 W
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Candelabra
Frame Finish
Matte Black and Polished Nickel
Frame Material
Steel
Dimmable
Yes
Rated Location
Dry

Description

From the Neutra collection comes this exquisite semi flush mount light with three clear glass globes to illuminate a dimly lit space. Finished in a complementing two-tone design that includes arched matte black rods and a shiny polished nickel mount plate and steel fixture supports, this flush mount lighting fixture lends a vintage-inspired mid-century modern flair. Hang this drop pendant light over a dining table for an Art Deco vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.