Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutra 5 Light Chandelier, Matte Black + Polished Nickel & Clear

  • Mfr # 621-5L-MB-PN

  • Zoro # G105835399


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
14.25"
Housing Material
Steel
Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-5L-MB-PN
Zoro #
G105835399
UPC #
685659146813
Country of Origin
China

Dimensions

Height
14.25"
Width
6"
Length
44"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Polished Nickel
Housing Material
Steel
Material
Steel
Standards
CUL/cETLu
Number of Lights
5
Dimmable
Yes
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Series
Neutra
Color
Matte Black + Polished Nickel
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Dry

Description

From the Neutra collection comes this vintage-inspired island light fixture, lending a charming mid-century modern flair to a contemporary style home. Five clear glass globes at each end of staggered, curved matte black rods, accented with a shiny polished nickel finish, cast a bright glow across the space. Hang this dapper and classy steel lighting piece over a kitchen island or a billiard table in the game room for a retro Art Deco vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.