Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutra 7 Light Chandelier, Matte Black + Polished Nickel & Clear

  • Mfr # 621-7MB-PN

  • Zoro # G405835969


product price: $662.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Height
42"
Series
Neutra
Width
22.5"
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-7MB-PN
Zoro #
G405835969
UPC #
685659146776
Country of Origin
China

Dimensions

Height
42"
Width
22.5"
Length
22.5"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Polished Nickel
Series
Neutra
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Standards
CUL/cETLu
Number of Lights
7
Material
Steel
Housing Material
Steel
Dimmable
Yes
Color
Matte Black + Polished Nickel
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra

Description

With a vintage-inspired charm and refined structure, this contemporary seven-light chandelier comes from the Neutra collection. Seven clear glass globes cast a strong glow across the space, while a two-tone finish in matte black and polished nickel lend a contrasting, striking character. Hang this alluring steel chandelier over a dining room table or within a lofty great room for a striking mid-century modern vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.