Zoro Homepage

Neutra 9 Light Chandelier, Matte Black + Foundry Brass & Opal

  • Mfr # 621-9MB-FB

  • Zoro # G505835920


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Material
Steel
Housing Material
Steel
Height
26.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-9MB-FB
Zoro #
G505835920
UPC #
685659146806
Country of Origin
China

Dimensions

Height
26.5"
Width
26.5"
Length
26.5"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Foundry Brass
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Material
Steel
Housing Material
Steel
Series
Neutra
Standards
CUL/cETLu
Color
Matte Black + Foundry Brass
Number of Lights
9
Dimmable
Yes
Shade Material
Glass
Rated Location
Dry
Shade Finish
Opal
Bulb Base
Candelabra

Description

With a retro character and expansive steel structure, this Art Deco-inspired nine-light chandelier comes from the Neutra collection. Nine opal glass globes diffuse a relaxing glow throughout the space, while a two-tone finish in matte black and shiny foundry brass lends a contrasting, elegant quality. Place this exquisite chandelier in a lofty dining room over the table for a dapper mid-century modern vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.