Zoro Homepage

Neutra 9 Light Chandelier, Matte Black + Polished Nickel & Clear

  • Mfr # 621-9MB-PN

  • Zoro # G605835936


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Neutra
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Length
26.5"
Color
Matte Black + Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-9MB-PN
Zoro #
G605835936
UPC #
685659146790
Country of Origin
China

Dimensions

Length
26.5"
Width
26.5"
Height
26.5"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Polished Nickel
Series
Neutra
Number of Lights
9
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Color
Matte Black + Polished Nickel
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Glass

Description

With a vintage character and expansive steel frame structure, this mid-century modern-inspired nine-light chandelier comes from the Neutra collection. Nine clear glass globes illuminate the entire space, while a two-tone finish in matte black and glimmering polished nickel lend a subtle elegance. This exquisite chandelier adds a dapper Art Deco vibe inside any room, but works pleasantly within an open and airy great room or entryway foyer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.