Newbury 1 Light Pendant, 13in. W x 14.25in. H, Matte Black

  • Mfr # 7512P13-MB

  • Zoro # G712674558


product price:  $284.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
13 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7512P13-MB
Zoro #
G712674558
UPC #
685659191400
Country of Origin
China

Dimensions

Height
14.25 in
Width
13 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Dimmable
Dimmable
Standards
ETL
Glass Finish
White Opal
Location Rating
Damp
Frame Material
Steel

Description

The Newbury pendant series offers an update to the classic schoolhouse look, a perfect complement for transitional, contemporary, and Modern Farmhouse interiors. Featuring white ribbed glass shades in a choice of three shapes, the fixtures are available in a Matte Black or a Modern Gold finish. Generous size makes this modern one-light pendant the perfect choice for a stylish bedroom or living room seating group. It's a whimsical blend of updated schoolhouse vibes, complete with a compelling silhouette crafted in ribbed white glass. A contrasting matte black finish lends crisp character, perfect over a modern farmhouse or even an industrial design motif.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.