Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newbury 1 Light Pendant, 8in. W x 13.25in. H, Matte Black

  • Mfr # 7511P8-MB

  • Zoro # G512674604


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
8 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511P8-MB
Zoro #
G512674604
UPC #
685659191387
Country of Origin
China

Dimensions

Height
13.25 in
Width
8 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60W
Glass Finish
White Opal
Standards
ETL
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Location Rating
Damp
Frame Material
Steel

Description

The Newbury pendant series offers an update to the classic schoolhouse look, a perfect complement for transitional, contemporary, and Modern Farmhouse interiors. Featuring white ribbed glass shades in a choice of three shapes, the fixtures are available in a Matte Black or a Modern Gold finish. Update schoolhouse ambiance radiates from a modern one-light pendant. Its ribbed white glass shade adds inviting character to your kitchen or living room, while providing soft, diffused illumination. The pendant is adorned with a matte black finish down rod and canopy, creating bold contrast and depth for a stylish space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.