Newbury 4 Light Pendant, 13in. W x 19in. H, Matte Black

  • Mfr # 7513-4L-MB

  • Zoro # G212674591


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Glass Finish
White Opal
Number of Lights
4
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7513-4L-MB
Zoro #
G212674591
UPC #
685659202052
Country of Origin
China

Dimensions

Height
19 in
Width
13 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Matte Black
Glass Finish
White Opal
Number of Lights
4
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Standards
ETL
Collection
Newbury
Dimmable
Dimmable
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

The Newbury linear fixture reinterprets the Modern Farmhouse aesthetic by adding leather strap fittings and an undulating design for the white ribbed glass shades in three shapes. The modern glass shapes and design - along with the finely detailed linear fixture - will fit into many design environments. It can be ordered in either a Matte Black or a Modern Gold finish.Bold curves and charming leather straps create a fresh modern farmhouse aesthetic for a charming four-light linear pendant. Striking over a kitchen island or table, it pairs a matte black finish with the clean-lined structure, creating a striking framework for exceptional glasswork. Four ribbed white glass shades, each in a different, undulating shape are suspended with a thick leather strap, adding organic character and impressive texture to your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.