Newbury 4 Light Pendant, 13in. W x 19in. H, Modern Gold

  • Mfr # 7513-4L-MGLD

  • Zoro # G812674618


product price:  $1,262.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Number of Lights
4
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7513-4L-MGLD
Zoro #
G812674618
UPC #
685659202069
Country of Origin
China

Dimensions

Height
19 in
Width
13 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Number of Lights
4
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Collection
Newbury
Glass Finish
White Opal
Standards
ETL
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

The Newbury linear fixture reinterprets the Modern Farmhouse aesthetic by adding leather strap fittings and an undulating design for the white ribbed glass shades in three shapes. The modern glass shapes and design - along with the finely detailed linear fixture - will fit into many design environments. It can be ordered in either a Matte Black or a Modern Gold finish.Leather straps suspend four individual ribbed glass shades to bring lively artisan character to a modern four-light linear pendant. Its fresh farmhouse appeal is juxtaposed with a sophisticated modern gold finish, creating depth and contrast perfect for a welcoming kitchen or dining room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.