Shop Z-LITE
See all product information
Create Account
Nextra Matte Black 1 Light Wall Sconce
- Mfr # 7703-1S-MB
- Zoro # G024177471
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
5 in
Finish
Matte Black
Series
Nextra
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7703-1S-MB
- Zoro #
- G024177471
- UPC #
- 685659218411
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 5 in
- Length
- 6.5 in
Details
- Finish
- Matte Black
- Series
- Nextra
- Shade Material
- Glass
- Dimmable
- Yes
- Standards
- ETL
- Number of Bulbs
- 1
- Item
- Wall Sconce
- Color
- Black
- Body Material
- Steel
- Damp/Wet Rating
- Damp
- Watts
- 100 W
- Lamp Base
- Medium
- Shade Finish
- White Opal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.