Nextra Matte Black 5 Light Vanity
- Mfr # 7703-5V-MB
- Zoro # G924177489
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Finish
White Opal
Housing Material
Steel
Dimmable
Yes
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7703-5V-MB
- Zoro #
- G924177489
- UPC #
- 685659218572
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Width
- 42 in
- Height
- 8 in
Details
- Item
- Vanity
- Damp/Wet Rating
- Damp
- Shade Finish
- White Opal
- Housing Material
- Steel
- Dimmable
- Yes
- Number of Lights
- 5
- Watts
- 100 W
- Color
- Black
- Series
- Nextra
- Bulb Base Type
- Medium
- Finish
- Matte Black
- Standards
- ETL
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.