Nextra Modern Gold 1 Light Wall Sconce
- Mfr # 7703-1S-MGLD
- Zoro # G624177444
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Watts
100 W
Shade Material
Glass
Length
6.5 in
Dimmable
Yes
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7703-1S-MGLD
- Zoro #
- G624177444
- UPC #
- 685659218442
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Height
- 8 in
- Width
- 5 in
Details
- Watts
- 100 W
- Shade Material
- Glass
- Dimmable
- Yes
- Body Material
- Steel
- Standards
- ETL
- Item
- Wall Sconce
- Finish
- Modern Gold
- Series
- Nextra
- Damp/Wet Rating
- Damp
- Number of Bulbs
- 1
- Lamp Base
- Medium
- Shade Finish
- White Opal
- Color
- Gold
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.