Zoro Homepage

Nimbus 1 Light Pendant, Chrome & Gold

  • Mfr # 914-12CH

  • Zoro # G805840426


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-12CH
Zoro #
G805840426
UPC #
685659132069
Country of Origin
China

Dimensions

Height
10"
Length
12"
Width
12"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Chrome
Standards
ETL/CETL Certified
Material
Steel
Watts
60
Series
Nimbus
Dimmable
Yes
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Gold

Description

A gold finish ensures a warm and inviting presence for this orb pendant. Beautiful in an entry or breakfast nook, the orb is crafted from mouth blown glass with a misty starry night texture that adds a dimensional element to contemporary or transitional decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.