Zoro Homepage

Nimbus 1 Light Pendant, Chrome & Mirror

  • Mfr # 916-12CH

  • Zoro # G905840395


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916-12CH
Zoro #
G905840395
UPC #
685659132083
Country of Origin
China

Dimensions

Height
10"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Chrome
Dimmable
Yes
Watts
60
Material
Steel
Standards
ETL/CETL Certified
Series
Nimbus
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Mirror

Description

A Vega finish lends celestial appeal to this contemporary orb pendant lamp. Perfect for a stylish, sophisticated living space, the pendant boasts beautiful mount-blown glass and an appealing, timeless silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.