Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova 2 Light Outdoor Wall Light, Black/Clear, 5.5 In W x 16.5 In H

  • Mfr # 5018S-BK

  • Zoro # G315453413


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Height
16.5 in
Length
5.5 in
Watts
60W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018S-BK
Zoro #
G315453413
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
16.5 in
Length
5.5 in
Backplate Dimensions
6" W x 15.25" H

Details

Item
Outdoor Wall Light
Watts
60W
Dimmable
Yes
Standards
ETL
Lamp Included
No
Application
Outdoor Living; Deck; Patio
Energy Star Compliant
No
Number of Bulbs
2
Shade Color
Clear
Bulb Base Type
Candelabra
Frame Finish
Black
Frame Material
Aluminum
Shade Material
Glass
Location Rating
Wet
Collection
Nova
Style
Transitional, Classical, Restoration, Industrial, Coastal

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.