Nova 4 Light Outdoor Chain Mount Ceiling Fixture, Black, 10.5 In W x 27.5 In H

  • Mfr # 5018CHB-BK

  • Zoro # G215453391


product price:  $548.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Bulb Base Type
Candelabra
Length
10.5 in
Width
10.5 in
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018CHB-BK
Zoro #
G215453391
UPC #
-
Country of Origin
China

Dimensions

Length
10.5 in
Width
10.5 in
Height
27.5 in
Chain Length
Rod: 1 x 12" + Chain: 72"
Cord Length
110 in
Canopy Dimensions
5.13" L x 5.13" W

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Shade Material
Glass
Dimmable
Yes
Frame Material
Aluminum
Standard
ETL
Bulb Included
No
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Finish
Black
Light Bulb Wattage
60W
Application
Outdoor Living; Porch; Patio
Location Rating
Damp
Energy Star Compliant
No
Shade Color
Clear
Collection
Nova
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.