Nova 4 Light Outdoor Post Mount Fixture, Black/Clear, 10.5 In W x 26.75 In H

  • Mfr # 5018PHBS-BK

  • Zoro # G315453420


product price:  $436.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Length
10.5 in
Dimmable
Yes
Lamp Included
No
Number of Lamps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHBS-BK
Zoro #
G315453420
UPC #
-
Country of Origin
China

Dimensions

Length
10.5 in
Width
10.5 in
Height
26.75 in

Details

Item
Outdoor Post Mount Fixture
Watts
60W
Dimmable
Yes
Lamp Included
No
Number of Lamps
4
Bulb Primary Application
Outdoor Living; Deck; Patio
Bulb Base Type
Candelabra
Standards
ETL
Energy Star Compliant
No
Frame Material
Aluminum
Style
Transitional, Classical, Restoration, Industrial, Coastal
Shade Material
Glass
Location Rating
Wet
Frame Finish
Black
Shade Color
Clear
Collection
Nova

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.