Nova 4 Light Outdoor Post Mounted Fixture, Black/Clear, 12 In W x 122.25 In H

  • Mfr # 5018PHBR-5010P-BK

  • Zoro # G715453402


product price:  $1,110.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Standards
ETL
Number of Lamps
4
Bulb Base Type
Candelabra
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHBR-5010P-BK
Zoro #
G715453402
UPC #
-
Country of Origin
China

Dimensions

Height
122.25 in
Length
12 in
Width
12 in

Details

Item
Outdoor Post Mounted Fixture
Lamp Included
No
Standards
ETL
Number of Lamps
4
Bulb Base Type
Candelabra
Watts
60W
Energy Star Compliant
No
Dimmable
Yes
Bulb Primary Application
Outdoor Living; Deck; Patio
Frame Material
Aluminum
Shade Color
Clear
Location Rating
Wet
Style
Transitional, Classical, Restoration, Industrial, Coastal
Collection
Nova
Shade Material
Glass
Frame Finish
Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.