Nova 4 Light Outdoor Post Mounted Fixture, Black/Clear, 14.25 In W x 109.5 In H

  • Mfr # 5018PHBR-564P-BK

  • Zoro # G115453392


product price:  $1,080.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Watts
60W
Number of Lamps
4
Length
14.25 in
Height
109.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHBR-564P-BK
Zoro #
G115453392
UPC #
-
Country of Origin
China

Dimensions

Length
14.25 in
Height
109.5 in
Width
14.25 in

Details

Item
Outdoor Post Mounted Fixture
Standards
ETL
Watts
60W
Number of Lamps
4
Bulb Base Type
Candelabra
Energy Star Compliant
No
Dimmable
Yes
Lamp Included
No
Bulb Primary Application
Outdoor Living; Deck; Patio
Frame Material
Aluminum
Collection
Nova
Location Rating
Wet
Shade Material
Glass
Shade Color
Clear
Frame Finish
Black
Style
Transitional, Classical, Restoration, Industrial, Coastal

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.