Nova 5 Light Outdoor Chain Mount Ceiling Fixture, Black/Clear, 12.5 In W x 35 In H

  • Mfr # 5018CHXL-BK

  • Zoro # G315453390


product price:  $782.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra
Length
12.5 in
Width
12.5 in
Height
35 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018CHXL-BK
Zoro #
G315453390
UPC #
-
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
35 in
Chain Length
Rod: 1 x 12" + Chain: 72"
Canopy Dimensions
5.13" L x 5.13" W
Cord Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
5
Bulb Base Type
Candelabra
Bulb Included
No
Application
Outdoor Living; Porch; Patio
Dimmable
Yes
Shade Material
Glass
Frame Finish
Black
Standard
ETL
Style
Transitional, Classical, Restoration, Industrial, Coastal
Light Bulb Wattage
60W
Frame Material
Aluminum
Location Rating
Damp
Collection
Nova
Sloped Ceiling Compatible
Yes
Shade Color
Clear
Energy Star Compliant
No

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.