Shop Z-LITE
See all product information
Create Account
Nova 5 Light Outdoor Pier Mounted Fixture, Black/Clear, 12.5 In W x 37 In H
- Mfr # 5018PHXLR-533PM-BK
- Zoro # G015453423
product price:Â
$
680.00
/ea
Free Shipping & Returns
Key Features
Number of Lamps
5
Height
37 in
Dimmable
Yes
Lamp Included
No
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5018PHXLR-533PM-BK
- Zoro #
- G015453423
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37 in
- Length
- 12.5 in
- Width
- 12.5 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Number of Lamps
- 5
- Dimmable
- Yes
- Lamp Included
- No
- Energy Star Compliant
- No
- Watts
- 60W
- Bulb Base Type
- Candelabra
- Standards
- ETL
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Frame Material
- Aluminum
- Collection
- Nova
- Location Rating
- Wet
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Shade Material
- Glass
- Frame Finish
- Black
- Shade Color
- Clear
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.