Nova 5 Light Outdoor Post Mounted Fixture, Black/Clear, 12.5 In W x 129.75 In H

  • Mfr # 5018PHXLR-5010P-BK

  • Zoro # G515453398


product price:  $1,328.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
12.5 in
Number of Lamps
5
Width
12.5 in
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018PHXLR-5010P-BK
Zoro #
G515453398
UPC #
-
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
129.75 in

Details

Item
Outdoor Post Mounted Fixture
Dimmable
Yes
Number of Lamps
5
Energy Star Compliant
No
Lamp Included
No
Bulb Primary Application
Outdoor Living; Deck; Patio
Standards
ETL
Bulb Base Type
Candelabra
Watts
60W
Collection
Nova
Style
Transitional, Classical, Restoration, Industrial, Coastal
Frame Material
Aluminum
Location Rating
Wet
Shade Color
Clear
Frame Finish
Black
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.