Nova 5 Light Outdoor Wall Light, Black/Clear, 9.25 In W x 32 In H

  • Mfr # 5018XL-BK

  • Zoro # G215453414


product price: $612.00
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Height
32 in
Length
9.25 in
Watts
60W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018XL-BK
Zoro #
G215453414
UPC #
-
Country of Origin
China

Dimensions

Width
12.5 in
Height
32 in
Length
9.25 in
Backplate Dimensions
11.75" W x 29.75" H

Details

Item
Outdoor Wall Light
Watts
60W
Dimmable
Yes
Standards
ETL
Lamp Included
No
Application
Outdoor Living; Deck; Patio
Location Rating
Wet
Shade Color
Clear
Collection
Nova
Style
Transitional, Classical, Restoration, Industrial, Coastal
Bulb Base Type
Candelabra
Frame Material
Aluminum
Energy Star Compliant
No
Shade Material
Glass
Frame Finish
Black
Number of Bulbs
5

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.