Zoro Homepage

Nuri 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear

  • Mfr # 596CHB-BK

  • Zoro # G305842111


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
7.5"
Width
7.5"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596CHB-BK
Zoro #
G305842111
UPC #
685659167474
Country of Origin
China

Dimensions

Length
7.5"
Width
7.5"
Height
19.75"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Frame Finish
Black
Frame Material
Aluminum
Style
Outdoor, Classic, Transitional, Modern Farmhouse
Series
Nuri
Shade Material
Glass
Light Bulb Wattage
100 W
Rated Location
Damp
Shade Finish
Clear

Description

Suspending from a covered patio or gazebo, the Nuri one light outdoor chain mount ceiling fixture offers a clean, crisp aesthetic with linear design elements. Go fully modern with a hint of transitional vibes in a light featuring linear styling of a black finish steel frame and bulb mount, with a matching suspension chain and ceiling mount. Clear glass panels provide a full interior view of a c harming slender bulb mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.