Zoro Homepage

Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 596PHBS-536P-BK

  • Zoro # G605837015


product price: $756.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Watts
100
Number of Lamps
1
Width
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHBS-536P-BK
Zoro #
G605837015
UPC #
685659168679
Country of Origin
China

Dimensions

Width
9.25"
Length
9.25"
Height
115"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Watts
100
Number of Lamps
1
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Aluminum
Series
Nuri
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Crisp modern styling embellishes the contemporary vibe of the Nuri one-light outdoor post mounted fixture. Bring an updated source of ambient lighting to a sidewalk or fence space, focusing on geometric elements in a black steel finish frame and matching post and base. Clear glass panels offer a glimpse of a charming slender bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.