Zoro Homepage
This item is Discontinued.
Z-Lite Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear 596PHMR-557P-BK

Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 596PHMR-557P-BK
  • Zoro # G205836968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596PHMR-557P-BK
Zoro #
G205836968
UPC #
685659168723
Country of Origin
China

Dimensions

Width
12.5"
Height
111.75"
Length
12.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
Series
Nuri
Standards
CUL/cETLu
Number of Lamps
1
Watts
100
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

Turn on the modern charm factor in a fixture designed to repurpose conventional exterior lighting. The Nuri one-light outdoor post mounted fixture doubles as a traditional and contemporary unit with an ornate flared post bottom and a top frame fashioned of black finish steel. Clear glass panels round out a host of intricate features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.