Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuri 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 596B-BK

  • Zoro # G105836709


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
21.25"
Length
8.5"
Series
Nuri
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596B-BK
Zoro #
G105836709
UPC #
685659167443
Country of Origin
China

Dimensions

Width
7.5"
Height
21.25"
Length
8.5"
Canopy Dimensions
5-1/8 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Nuri
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Wet
Number of Lights
1
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear

Description

Geometric minimalism describes the enticing design of a modern fixture created to update exterior spaces. The Nuri one-light outdoor wall sconce offers defining qualities with a linear frame made of black finish steel and a clear glass shade. In full view is a charming slender bulb mount and bulb that soften its contemporary vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.