Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuri 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 596M-BK

  • Zoro # G605836872


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
17.5"
Length
8.5"
Series
Nuri
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596M-BK
Zoro #
G605836872
UPC #
685659167405
Country of Origin
China

Dimensions

Width
7.5"
Height
17.5"
Length
8.5"
Canopy Dimensions
5-1/8 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Nuri
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Bulb Base
Medium
Rated Location
Wet
Shade Finish
Clear

Description

Perfect proportions reflect a crisp linear silhouette and design turning the Nuri one-light outdoor wall sconce into a tasteful decor element repurposed for exterior spaces. Embellish a structure or home space with this elegant light featuring construction of black finish steel in a pieced and layered format. Clear glass panels keep the focus on dramatic geometric lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.