Nyx 2 Light Outdoor Wall Light, 6in. W x 13in. H, Black

  • Mfr # 5014S-BK-LED

  • Zoro # G312668636


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Includes
Bulbs
Width
6 in
Height
13 in
Series
Nyx
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014S-BK-LED
Zoro #
G312668636
UPC #
685659196368
Country of Origin
China

Dimensions

Width
6 in
Height
13 in

Details

Includes
Bulbs
Item
Outdoor Wall Light
Series
Nyx
Watts
6W
Lens Material
Glass
Finish
Black
Standards
ETL, CEC
Glass Finish
Gloss Opal
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color Rendering Index
CRI>90
Lamp Type
LED-Integrated
Frame Material
Aluminum
Dimmable
Dimmable
Number of Lights
2
Location Rating
Wet

Description

The Nyx outdoor lantern boasts a modern aesthetic with a low profile that provides an unobtrusive appearance. It is coated with Z-Lite's durable Coastal Black paint finish that will complement most contemporary exteriors. Choose this two-light outdoor wall light to enhance any exterior setting. Clean lines perk up the look of a light blending of Coastal black painted metal and a silk white flat panel shade. Delivering a glow of dimmable illumination that can be adjusted to suit every occasion, it's perfect for every setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.