Nyx 2 Light Outdoor Wall Light, 8in. W x 24in. H, Black

  • Mfr # 5014B-BK-LED

  • Zoro # G212668644


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Includes
Bulbs
Width
8 in
Height
24 in
Series
Nyx
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014B-BK-LED
Zoro #
G212668644
UPC #
685659196382
Country of Origin
China

Dimensions

Width
8 in
Height
24 in

Details

Includes
Bulbs
Item
Outdoor Wall Light
Series
Nyx
Watts
18W
Lens Material
Glass
Finish
Black
Glass Finish
Gloss Opal
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
ETL, CEC
Lamp Type
LED-Integrated
Color Rendering Index
CRI>90
Dimmable
Dimmable
Location Rating
Wet
Frame Material
Aluminum
Number of Lights
2

Description

The Nyx outdoor lantern boasts a modern aesthetic with a low profile that provides an unobtrusive appearance. It is coated with Z-Lite's durable Coastal Black paint finish that will complement most contemporary exteriors. Simplicity and modernism go hand in hand in a chic exterior light fixture with a timeless personality. This two-light outdoor wall light offers a lantern-inspired design blending Coastal black painted metal and a silk white flat panel shade. The contrast adds instant sophistication and the design is low-key yet powerful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.