Zoro Homepage

Oberon 2 Light Wall Sconce, Chrome+ Crystal

  • Mfr # 453R2S-CH

  • Zoro # G405841069


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Width
12"
Dimmable
Yes
Finish
Chrome
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R2S-CH
Zoro #
G405841069
UPC #
685659077865
Country of Origin
China

Dimensions

Height
9"
Width
12"
Length
5"
Canopy Dimensions
12 in x 9 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Oberon
Frame Material
Steel
Shade Finish
Chrome and Crystal
Rated Location
Dry
Number of Lights
2
Bulb Base
Candelabra
Shade Material
Crystal; Steel

Description

Experience a royal motif in elegant chrome and crystal, and add this two-light wall sconce for spot lighting. A contemporary vibe with softened transitional touches from droplets of crystal glass deliver a visually captivating look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.