Zoro Homepage

Oberon 2 Light Wall Sconce, Chrome+ Crystal

  • Mfr # 453SQ2S-CH

  • Zoro # G005841049


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Width
9"
Dimmable
Yes
Finish
Chrome
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453SQ2S-CH
Zoro #
G005841049
UPC #
685659077933
Country of Origin
China

Dimensions

Height
9"
Width
9"
Length
4.5"
Canopy Dimensions
9 in x 9 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
60
Series
Oberon
Housing Material
Steel
Bulb Base
Candelabra
Shade Finish
Chrome and Crystal
Shade Material
Crystal; Steel
Number of Lights
2
Rated Location
Dry
Frame Material
Steel

Description

Bring spot lighting to a modern or transitional space with this elegant two-light wall sconce. A juxtaposition of fluidity and geometry pairs a boxy steel frame with romantic crystal droplets, creating an artfully inspiring fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.