Zoro Homepage

Oberon 3 Light Flush Mount, Chrome+ Crystal

  • Mfr # 453RF13CH

  • Zoro # G805835347


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453RF13CH
Zoro #
G805835347
UPC #
685659077872
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
9.75"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Series
Oberon
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Crystal; Steel
Shade Finish
Chrome and Crystal

Description

Elegant decor works from floor to ceiling, and this three-light flush mount fixture offers a prime example. Enjoy the fresh contemporary ambiance of shiny chrome finish steel dotted with droplets of crystal glass, and place it in a low-ceiling environment for an optimal effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.