Zoro Homepage

Oberon 3 Light Pendant, Chrome+ Crystal

  • Mfr # 453-13CH

  • Zoro # G005841254


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Height
56.75"
Length
12.5"
Width
12.5"
Number of Lights
3
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-13CH
Zoro #
G005841254
UPC #
685659077896
Country of Origin
China

Dimensions

Height
56.75"
Length
12.5"
Width
12.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
3
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Dimmable
Yes
Material
Steel
Series
Oberon
Standards
CUL/cETLu
Watts
60
Shade Finish
Chrome and Crystal
Bulb Base
Candelabra
Rated Location
Dry

Description

A sleekly designed light fixture can be the crowning glory in any space. This gorgeous chrome and crystal three-light pendant blends artistic crystal droplets and shiny chrome finish steel over a stylish round base, delivering a gallery-quality effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.