Zoro Homepage

Oberon 6 Light Pendant, Chrome+ Crystal

  • Mfr # 453-24CH

  • Zoro # G605841241


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Height
56.75"
Length
24.5"
Width
24.5"
Number of Lights
6
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-24CH
Zoro #
G605841241
UPC #
685659077926
Country of Origin
China

Dimensions

Height
56.75"
Length
24.5"
Width
24.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
6
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Series
Oberon
Watts
60
Bulb Base
Candelabra
Shade Finish
Chrome and Crystal
Rated Location
Dry

Description

Capture the perfect blend of contemporary and transitional with an artistic and glamorous six-light pendant. Chrome finish steel offers luster to a round frame displaying drops of crystal glass, creating a personality-rich fixture for a dining or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.