Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oberon 7 Light Island/Billiard, Chrome+ Crystal

  • Mfr # 453-43CH

  • Zoro # G905841965


product price: $974.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Finish
Chrome
Material
Steel
Height
80.75"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-43CH
Zoro #
G905841965
UPC #
685659077964
Country of Origin
China

Dimensions

Length
43"
Height
80.75"
Width
10"
Canopy Dimensions
22 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Material
Steel
Housing Material
Steel
Dimmable
Yes
Style
contemporary; metropolitan; transitional; fusion
Number of Lights
7
Series
Oberon
Standards
CUL/cETLu
Shade Finish
Chrome and Crystal
Shade Material
Crystal; Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Marvel in the artistry of this exquisitely designed chrome and crystal island/billiards light. Remarkable detailing blends slender droplets of crystal over a sleek horizontal chrome finish steel frame that houses seven radiant lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.