Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opal 2 Light Wall Sconce, Chrome & White

  • Mfr # 195-2S-CH

  • Zoro # G605840558


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Width
9"
Dimmable
Yes
Finish
Chrome
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-2S-CH
Zoro #
G605840558
UPC #
685659078893
Country of Origin
China

Dimensions

Height
12"
Width
9"
Length
4.25"
Canopy Dimensions
9 in x 12 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
40
Series
Opal
Bulb Base
Candelabra
Shade Finish
White
Rated Location
Dry
Frame Material
Steel
Shade Material
Fabric
Number of Lights
2

Description

Embellish a metropolitan decor scheme with spot lighting designed to impress. Artistic and ethereal elliptical cutout shapes float on a shiny chrome finish frame, while a soft organza shade ties up the tasteful ambiance of this two-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.