Zoro Homepage
This item is Discontinued.
Z-Lite Opal 4 Light Pendant, Chrome & White 195-20F-CH

Opal 4 Light Pendant, Chrome & White (Discontinued)

  • Mfr # 195-20F-CH
  • Zoro # G405835358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-20F-CH
Zoro #
G405835358
UPC #
685659079043
Country of Origin
China

Dimensions

Width
20"
Height
5.875"

Details

Watts
60
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Series
Opal

Description

Enjoy the gallery-quality feel of this elegant four-light pendant. Perfect for a contemporary space, its bright chrome finish steel shade offers ornate elliptical cutout shapes that offer a demi-view of a classic white organza shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.