Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opal 8 Light Pendant, Chrome & White

  • Mfr # 195-55CH

  • Zoro # G605840589


product price: $936.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
9.13"
Length
55"
Width
20"
Number of Lights
8
Style
contemporary; metropolitan; whimsical; nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-55CH
Zoro #
G605840589
UPC #
685659079197
Country of Origin
China

Dimensions

Height
9.13"
Length
55"
Width
20"
Canopy Dimensions
21-1/2 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; metropolitan; whimsical; nature
Shade Material
Fabric
Item
Pendant
Finish
Chrome
Material
Steel
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Series
Opal
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White

Description

This stylish eight-light pendant offers a commanding presence and a light, artistic ambiance for illuminating island and bar spaces. Its white organza shade is nestled in a narrow oval frame made from chrome finish steel and showcasing floating elliptical shapes that add a lovely touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.