Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optum 1 Light Wall Sconce, Chrome & Matte Opal

  • Mfr # 1917-1S-CH-LED

  • Zoro # G505841532


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
6"
Width
8"
Dimmable
Yes
Finish
Chrome
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-1S-CH-LED
Zoro #
G505841532
UPC #
685659065039
Country of Origin
China

Dimensions

Height
6"
Width
8"
Length
5.2"
Canopy Dimensions
7.87 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Included
Yes
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
8
Series
Optum
Number of Lights
1
Shade Finish
Matte Opal
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Source Lumens
600
Rated Location
Damp
Shade Material
Glass
Delivered Lumens
380
Frame Material
Steel
Color Temperature
3000K

Description

The Optum collection vanity fixtures incorporate a transitional vintage industrial style with chic contemporary. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. Matte Opal glass is paired with optional Brushed Nickel or Chrome finishes creating a clean design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.