Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optum 2 Light Vanity, Bronze & Matte Opal

  • Mfr # 1917-2V-BRZ-LED

  • Zoro # G605834946


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
6"
Length
5.2"
Width
14"
Housing Finish
Bronze
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-2V-BRZ-LED
Zoro #
G605834946
UPC #
685659065077
Country of Origin
China

Dimensions

Height
6"
Length
5.2"
Width
14"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Style
transitional; vintage; industrial
Shade Material
Glass
Color Temp.
3000K
Series
Optum
Standards
CUL/cETLu
Housing Material
Steel
Lamp Included
Yes
Lamp Watts
8
Dimmable
Yes
Bulb Base
LED-Integrated
Rated Location
Damp
Delivered Lumens
760
Color Rendering Index
Greater than 90
Shade Finish
Matte Opal
Source Lumens
1200

Description

The Optum collection vanity fixtures incorporate a transitional vintage industrial style with chic contemporary. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. Matte Opal glass is paired with optional Brushed Nickel or Chrome finishes creating a clean design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.