Zoro Homepage

Oren 1-Light Pendant, 5.5 in W, Matte Black

  • Mfr # 7004P5-MB

  • Zoro # G316319657


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Series
Oren
Number of Lights
1
Lamp Base
Medium
Material
Steel
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004P5-MB
Zoro #
G316319657
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
5.5 in
Width
5.5 in
Height
8 in

Details

Series
Oren
Number of Lights
1
Item
Pendant
Lamp Base
Medium
Material
Steel
Shade Material
Glass
Housing Finish
Matte Black
Lamp Watts
100W
Standards
ETL
Dimmable
Yes
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Matte Opal
Rated Location
Damp

Description

Clean precision defines the silhouette of this modern pendant light. Its domed-style shade features matte opal glass for excellent light diffusion, while a clean matte black finish maximizes contrast and depth. It's a versatile design that blends beautifully in virtually any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.