
Oren 1-Light Pendant, 8 in W, Matte Black
Mfr # 7004P8-MB
Zoro # G616319777
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Shade Material
Glass
Number of Lights
1
Length
8 in
Series
Oren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7004P8-MB
Zoro #
G616319777
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
10 in
Length
8 in
Width
8 in
Details
Housing Finish
Matte Black
Shade Material
Glass
Number of Lights
1
Series
Oren
Lamp Base
Medium
Standards
ETL
Material
Steel
Dimmable
Yes
Item
Pendant
Lamp Watts
100W
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
4.75" L x 4.75" W
Description
Put finishing touches on an entry or breakfast nook with the clean, familiar style of a modern one-light pendant. This design boasts a simple silhouette with a steel frame in a rich matte black finish that ensures depth and contrast. A delicate matte opal glass shade is an airy finishing touch, offering a classic domed silhouette while delivering inviting illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.