Zoro Homepage

Oren 1-Light Pendant, 8 in W, Modern Gold

  • Mfr # 7004P8-MGLD

  • Zoro # G416319670


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Height
10 in
Standards
ETL
Number of Lights
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004P8-MGLD
Zoro #
G416319670
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Width
8 in
Length
8 in

Details

Dimmable
Yes
Standards
ETL
Number of Lights
1
Material
Steel
Lamp Base
Medium
Lamp Watts
100W
Housing Finish
Modern Gold
Shade Material
Glass
Item
Pendant
Series
Oren
Rated Location
Damp
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Matte Opal

Description

Delicate shaping perfectly enhances the domed profile of a modern classic one-light pendant that's perfect for your inviting home. Its modern gold finish plays up vintage character and warmth, while a matte opal glass shade is clean and refined to deliver beautiful illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.