Zoro Homepage

Oren 1-Light Vanity, 5.25 in W, Brushed Nickel

  • Mfr # 7004-1V-BN

  • Zoro # G716319783


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Width
5.25 in
Standards
ETL
Housing Material
Steel
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1V-BN
Zoro #
G716319783
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
5.25 in
Height
9.25 in

Details

Standards
ETL
Housing Material
Steel
Shade Material
Glass
Housing Finish
Brushed Nickel
Series
Oren
Item
Vanity
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Damp
Watts
100W
Bulb Base
Medium
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Matte Opal

Description

A simple tulip provides designer inspiration for this modern one-light vanity sconce. Perfect for ambiance and task lighting, it features faceted matte opal glass that radiates light and style. A brushed nickel finish graces its minimalist frame, adding versatile style to complement in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.