Zoro Homepage

Oren 1-Light Vanity, 5.25 in W, Chrome

  • Mfr # 7004-1V-CH

  • Zoro # G416319694


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Material
Glass
Standards
ETL
Housing Material
Steel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1V-CH
Zoro #
G416319694
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.25 in
Height
9.25 in
Length
6.5 in

Details

Number of Lights
1
Item
Vanity
Shade Material
Glass
Standards
ETL
Housing Material
Steel
Watts
100W
Dimmable
Yes
Series
Oren
Housing Finish
Chrome
Damp/Wet Rating
Damp
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
4.75" L x 4.75" W

Description

Put a decorative spin on your bath with this modern vanity sconce in a gleaming chrome finish. It's a bright, refined design with a unique decorative matte opal glass shade that evokes a single tulip. Its minimalist arm and wall plate offer understated character to a light that's perfect for both tasks and ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.