Zoro Homepage

Oren 1-Light Vanity, 5.25 in W, Matte Black

  • Mfr # 7004-1V-MB

  • Zoro # G816319720


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Standards
ETL
Damp/Wet Rating
Damp
Width
5.25 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1V-MB
Zoro #
G816319720
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.25 in
Height
9.25 in
Length
6.5 in

Details

Dimmable
Yes
Housing Finish
Matte Black
Standards
ETL
Damp/Wet Rating
Damp
Number of Lights
1
Item
Vanity
Shade Material
Glass
Series
Oren
Watts
100W
Housing Material
Steel
Bulb Base
Medium
Canopy/Backplate
4.75" L x 4.75" W
Shade Finish
Matte Opal

Description

Cool matte black creates optimal contrast and depth for this modern one-light vanity sconce. It showcases a gorgeous shade of matte opal glass, with a tulip silhouette and unique faceting that adds depth and dimensionality. This charming sconce is right at home flanking a vanity, bath, or dressing area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.